Chatsworth Products Inc. - Cable Distribution Spool, (1) - 15002-001
+ / - Hover over image to Zoom
Other Views

Cable Distribution Spool, (1)

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 15002-001
SKU: 96049413
$4.31
Checking Pricing
     
Color:Black
Depth (Inches):4 in
Screw Type:#12-24 Rack Screw; #12-24 Wood Screw
Material:Polymer Blend
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 15002-001
  • Color Black
  • Depth (Inches) 4 in
  • Screw Type #12-24 Rack Screw; #12-24 Wood Screw
  • Material Polymer Blend
Product Overview:
Cable Distribution Spool, Black, Polymer Blend, Horizontal; Vertical, Cable Routing, 4 in. W