Chatsworth 15003-001 Cable Distribution Spool | Graybar Store
Chatsworth - Cable Distribution Spool - 15003-001
+ / - Hover over image to Zoom
Other Views

    Cable Distribution Spool

    Manufacturer: Chatsworth
    Manufacturer #: 15003-001
    SKU: 96042974
    $2.78
    Checking Pricing
         
    Mounting Type:Horizontal and Vertical Mount
    Color:Black
    Depth (Inches):1.5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 15003-001
    • Color Black
    • Type Cable Spool
    • Depth (Inches) 1.5 in.
    • Mounting Type Horizontal and Vertical Mount
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CPI® 15003 Cable Distribution Spool, Black, Horizontal; Vertical
    Accepts 1, 1.5, 2 And 3-Unit High Inserts; Fill Unused Spaces With Blank Modules for a Secure Fitting And to Prevent Debris From Entering Wallplate; Mounts to Standard NEMA Openings, Single And Dual-Gang Backboxes, or 4 Square Boxes With Appropriate Reduc