Chatsworth Products Inc. 15008-002 Cable Distribution Spool, Vertical Cable Manager, White | Graybar Store
Chatsworth Products Inc. - Cable Distribution Spool, Vertical Cable Manager, White - 15008-002
+ / - Hover over image to Zoom
Other Views

    Cable Distribution Spool, Vertical Cable Manager, White

    Manufacturer: Chatsworth Products Inc.
    Manufacturer #: 15008-002
    SKU: 25201760
    $87.25
    Checking Pricing
         
    Color:White
    Length:5.9 in.
    Material:Polymer Blend
    Size:5.9 L x 2.75 D in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth Products Inc.
    • Manufacturer # 15008-002
    • Color White
    • Size 5.9 L x 2.75 D in
    • Type Cable Distribution Spool
    • Length 5.9 in.
    • Material Polymer Blend
    Product Overview:
    CPI® Cable Distribution Spool, Size: 5.9 L x 2.75 D in, White, Polymer Blend