Panduit CCT-500 Cable Cutting Tool | Graybar Store
Panduit - Cable Cutting Tool - CCT-500
+ / - Hover over image to Zoom
Other Views

    Cable Cutting Tool

    Manufacturer: Panduit
    Manufacturer #: CCT-500
    SKU: 25266232
    $367.60
    Checking Pricing
         
    Tool Application:Cable Cutting
    Capacity:1000 kcmil Copper, 1000 kcmil Aluminum, Flex Cables, 2-1/32 Inch Cable
    Overall Length (Inches):14
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CCT-500
    • Capacity 1000 kcmil Copper, 1000 kcmil Aluminum, Flex Cables, 2-1/32 Inch Cable
    • Overall Length (Inches) 14
    Product Overview:
    Ratchet cable cutting tool cuts both copper and aluminum solid code and stranded flex cables up to 1000 kcmil and up to 2 -1/32 inch diameter. Cutter is 14 L x 5-1/2 inch W x 1 inch D.