Greenlee 718 Cable Cutter, Lightweight, Steel Handle, 18 in. L | Graybar Store
Greenlee - Cable Cutter, Lightweight, Steel Handle, 18 in. L - 718
+ / - Hover over image to Zoom
Other Views

    Cable Cutter, Lightweight, Steel Handle, 18 in. L

    Manufacturer: Greenlee
    Manufacturer #: 718
    SKU: 88121391
    $95.57
    Checking Pricing
         
    Overall Length (Inches):18
    Tool Application:Cable Cutter
    Capacity:350 kcmil Copper, 350 kcmil Aluminum, 1-3/4 Inch Cable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 718
    • Capacity 350 kcmil Copper, 350 kcmil Aluminum, 1-3/4 Inch Cable
    • Overall Length (Inches) 18
    Product Overview:
    Cable Cutter, Shearing, Cable Size 350 MCM (Copper), Steel Handle With Rubber Grip, 18 in. L, Blade Process Heat Treated Precision Ground, Cable Size For Frequent Use 4/0 AWG (Copper), 350 MCM (Aluminum)