Greenlee 727M Cable Cutter, Cushion Grip Handle, 9-1/4 in. L | Graybar Store
Greenlee - Cable Cutter, Cushion Grip Handle, 9-1/4 in. L - 727M
+ / - Hover over image to Zoom
Other Views

    Cable Cutter, Cushion Grip Handle, 9-1/4 in. L

    Manufacturer: Greenlee
    Manufacturer #: 727M
    SKU: 25180594
    $44.67
    Checking Pricing
         
    Capacity:2/0 AWG Copper, 2/0 AWG Aluminum, 100 Pair Cable
    Tool Application:Cable Cutter
    Overall Length (Inches):9-1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 727M
    • Capacity 2/0 AWG Copper, 2/0 AWG Aluminum, 100 Pair Cable
    • Overall Length (Inches) 9-1/4
    Product Overview:
    Cable Cutter, Black Oxide Finished Forged Steel Blade, Copper Cable, Cable Size 2/0 AWG, Molded Comfort Grip Handle, Length 9 1/4 Inch, Greenlee Brand