Greenlee 718F Cable Cutter, Heavy Duty, Fiberglass Handle, 17-1/2 in. L | Graybar Store
Greenlee - Cable Cutter, Heavy Duty, Fiberglass Handle, 17-1/2 in. L - 718F
+ / - Hover over image to Zoom
Other Views

    Cable Cutter, Heavy Duty, Fiberglass Handle, 17-1/2 in. L

    Manufacturer: Greenlee
    Manufacturer #: 718F
    SKU: 22054941
    $132.76
    Checking Pricing
         
    Capacity:350 kcmil Copper, 350 kcmil Aluminum, 1 Inch Cable
    Overall Length (Inches):17-1/2
    Tool Application:Cable Cutter
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 718F
    • Capacity 350 kcmil Copper, 350 kcmil Aluminum, 1 Inch Cable
    • Country of Origin JP - Japan
    • Overall Length (Inches) 17-1/2
    Product Overview:
    Cable Cutter, Length 17-1/2 Inch, Greenlee Brand, For Heavy Duty Cable