Coleman Cable 529 Cable Cord Set | Graybar Store
Coleman Cable - Cable Cord Set - 529
+ / - Hover over image to Zoom
Other Views

    Cable Cord Set

    Manufacturer: Coleman Cable
    Manufacturer #: 529
    SKU: 25794526
    $47.26
    Checking Pricing
         
    No. of Conductors:3
    Length:50 ft.
    Conductor Size:12 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Coleman Cable
    • Manufacturer # 529
    • No. of Conductors 3
    • Amps AC 15A
    • Brand Stripes
    • Conductor Size 12 AWG
    • Length 50 ft.
    • NEMA Configuration NEMA 5-15P
    • Volts 125V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cable Cord Set, Length: 50 ft, Conductor Size: 12 AWG, No. of Conductors: 3