Raco 2700AJ Cable Connector | Graybar Store
Raco - Cable Connector - 2700AJ
+ / - Hover over image to Zoom
Other Views

    Cable Connector

    Manufacturer: Raco
    Manufacturer #: 2700AJ
    SKU: 22082054
    $5.76
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    Cable Range (Inches):0.43 to 0.575 in.
    KO Size (Inches):1/2 in.
    Mesh Length (Inches):1.07 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 2700AJ
    • Cable Range (Inches) 0.43 to 0.575 in.
    • KO Size (Inches) 1/2 in.
    • Materials Nylon
    • Mesh Length (Inches) 1.07 in
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    REDI-LOC® Cable Connector, Nylon (Bushing); Steel, Cable Range (Inches): 0.43 to 0.56 (MCI-A: AL); 0.475 to 0.575 (MCI : Steel/AL), Trade Size (Inches): 1/2 in, KO Size (Inches): 1/2 in
    Can be removed without tools, and is reusable; Easy installation - push the cable into the fitting, push connector into the box or enclosure; Fits all standard 1/2 in. knockouts; No tools needed to assemble to end of cable or to install into box or enclosure; Preassembled anti-short bushing will not fall out during installation; Rugged one-piece design; Tri-lingual (English, Spanish, and French) installation instructions included in each unit carton; UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code, and packaged in pre-scored tear top cartons for an attractive presentation