CRC Industries 02150 Cable Clean RD High Voltage Liquid Splice Cleaner, 16 oz Aerosol Can | Graybar Store
CRC Industries - Cable Clean RD High Voltage Liquid Splice Cleaner, 16 oz Aerosol Can - 02150
+ / - Hover over image to Zoom
Other Views

    Cable Clean RD High Voltage Liquid Splice Cleaner, 16 oz Aerosol Can

    Manufacturer: CRC Industries
    Manufacturer #: 02150
    SKU: 93176417
    $11.83
    Checking Pricing
         
    Size:16 oz.
    Color:Clear
    Flame Retardant:Flammable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 02150
    • Color Clear
    • Size 16 oz.
    • Application For Cleaning Cable
    • Flame Retardant Flammable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    High voltage splice cleaner, aerosol, 16 oz. container, clear color.