CRC Industries 02069 Cable Clean® High Voltage Splice Cleaner | Graybar Store
CRC Industries - Cable Clean® High Voltage Splice Cleaner - 02069
+ / - Hover over image to Zoom
Other Views

    Cable Clean® High Voltage Splice Cleaner

    Manufacturer: CRC Industries
    Manufacturer #: 02069
    SKU: 88067673
    $65.05
    Checking Pricing
         
    Size:20 oz.
    Color:Clear
    Flame Retardant:Non-Flammable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 02069
    • Color Clear
    • Size 20 oz.
    • Application For cable cleaning
    • Flame Retardant Non-Flammable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Recommended for the removal of dirt, adhesives, silicones, anti-oxidation compounds and other contaminants from the semi-conductive cores of high voltage cables when splicing and terminating cables.