CRC Industries 02170 Cable Clean® HF™ High Voltage Cleaner (High Flash), 11 Oz | Graybar Store
CRC Industries - Cable Clean® HF™ High Voltage Cleaner (High Flash), 11 Oz - 02170
+ / - Hover over image to Zoom
Other Views

    Cable Clean® HF™ High Voltage Cleaner (High Flash), 11 Oz

    Manufacturer: CRC Industries
    Manufacturer #: 02170
    SKU: 94001790
    $11.96
    Checking Pricing
         
    Size:11 oz. Can
    Color:Clear
    Flame Retardant:Flammable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 02170
    • Color Clear
    • Size 11 oz. Can
    • Application For Cleaning Cable
    • Flame Retardant Flammable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    High voltage liquid splice cleaner, 11 oz. aerosol can, clear.