CRC Industries 02064 Cable Clean® Degreaser, 20 Oz Aerosol Can | Graybar Store
CRC Industries - Cable Clean® Degreaser, 20 Oz Aerosol Can - 02064
+ / - Hover over image to Zoom
Other Views

    Cable Clean® Degreaser, 20 Oz Aerosol Can

    Manufacturer: CRC Industries
    Manufacturer #: 02064
    SKU: 98391124
    $30.09
    Checking Pricing
         
    Size:20 oz. Can
    Color:Clear
    Flame Retardant:Non-Flammable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 02064
    • Color Clear
    • Size 20 oz. Can
    • Application For cable cleaning
    • Flame Retardant Non-Flammable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    High voltage splice cleaner plus heavy duty degreaser, clear, 20 ounce aerosol can.