Ideal Industries IT250CCL-C Natural Nylon 3/8 in. W Cable/Pipe Clamp, Closed Dia. 0.250 in., Mounting Hole 0.203 in., Center to Center 0.421 in. | Graybar Store
Ideal Industries - Natural Nylon 3/8 in. W Cable/Pipe Clamp, Closed Dia. 0.250 in., Mounting Hole 0.203 in., Center to Center 0.421 in. - IT250CCL-C
+ / - Hover over image to Zoom
Other Views

    Natural Nylon 3/8 in. W Cable/Pipe Clamp, Closed Dia. 0.250 in., Mounting Hole 0.203 in., Center to Center 0.421 in.

    Manufacturer: Ideal Industries
    Manufacturer #: IT250CCL-C
    SKU: 25086588
    $0.13
    Checking Pricing
         
    Color:Natural
    Packaging:100 per Pack
    Mounting Type:No. 10 Screw
    Width (Inches):3/8 in.
    Hole Size:0.203 in.
    Diameter (Inches):0.25 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # IT250CCL-C
    • Color Natural
    • Diameter (Inches) 0.25 in.
    • Hole Size 0.203 in.
    • Materials Nylon
    • Mounting Type No. 10 Screw
    • Width (Inches) 3/8 in.
    • Packaging 100 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cable Clamps, Packaging: 100 Per Pack, Nylon, Diameter (Inches): 0.25 in, Natural