Allied Electronics 8103 Steel Cable Clamp, Bundle Dia. 0.375 in., Hole Size 0.203 in., Gray | Graybar Store
Allied Electronics - Steel Cable Clamp, Bundle Dia. 0.375 in., Hole Size 0.203 in., Gray - 8103
+ / - Hover over image to Zoom
Other Views

    Steel Cable Clamp, Bundle Dia. 0.375 in., Hole Size 0.203 in., Gray

    Manufacturer: Allied Electronics
    Manufacturer #: 8103
    SKU: 25062459
    $0.15
    Checking Pricing
         
    Color:Grey
    Length:0.468 in.
    Width (Inches):1/2 in.
    Hole Size:0.203 in.
    Diameter (Inches):0.375 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Electronics
    • Manufacturer # 8103
    • Color Grey
    • Diameter (Inches) 0.375 in.
    • Hole Size 0.203 in.
    • Length 0.468 in.
    • Materials Steel
    • Width (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    8100 Cable Clamps, Steel, Diameter (Inches): 0.375 in, Gray