Greenlee PA1574 Cable Checker - LAN | Graybar Store
Greenlee - Cable Checker - LAN - PA1574
+ / - Hover over image to Zoom
Other Views

    Cable Checker - LAN

    Manufacturer: Greenlee
    Manufacturer #: PA1574
    SKU: 25055066
    $37.56
    Checking Pricing
         
    Kit Includes:2 RJ45 Patch Cords And 9 V Battery
    Power Source:Cable-Check
    Display Type:LED Indicator
    Tool Application:LAN Cable Check
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # PA1574
    • Display Type LED Indicator
    • Kit Includes 2 RJ45 Patch Cords And 9 V Battery
    Product Overview:
    Cable Check Tester, Technology LAN Cable Check Tester, Range 1650 Ft., Battery Type 9V Battery
    Identifies cross-over telephone connections. Automatically scans when cables connected and unit turned on. Two scan speeds: fast or slow. Maps connector and cable pin out. Tests cables up to 1,650 or 500 m. Also tests RJ11 connections using an RJ11 adapter (not included). 2, RJ45 patch cords and 9V battery included. Contained in a durable nylon carrying case with belt loop.