Greenlee PA1576 Cable Checker - Data/Link ID | Graybar Store
Greenlee - Cable Checker - Data/Link ID - PA1576
+ / - Hover over image to Zoom
Other Views

    Cable Checker - Data/Link ID

    Manufacturer: Greenlee
    Manufacturer #: PA1576
    SKU: 25055067
    $75.12
    Checking Pricing
         
    Tool Application:Test Dat/Phone Connection Schemes
    Kit Includes:9 V Battery, 2 RJ45 Patch Cords And Durable Nylon Carrying Case With Belt Loop
    Display Type:LED Indicator
    Power Source:9V Battery
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # PA1576
    • Display Type LED Indicator
    • Kit Includes 9 V Battery, 2 RJ45 Patch Cords And Durable Nylon Carrying Case With Belt Loop
    • Power Source 9V Battery
    • Tool Application Test Dat/Phone Connection Schemes
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Cable Check Tester, Technology Data/Link ID and Cable Check, Battery Type 9V Battery
    Cable mapping function tests data & phone connection schemes including patch cords and installed cables. Identifies cross-over telephone connections. Detects PC (NIC) & HUB data transmissions and PC (NIC) &HUB NLP or FLP link pulse. Identify data & link transmission speeds with real time detection: 100/10 MB. Automatically scans with choice of slow or fast speeds. Low battery detection on LAN ID tester. Includes 9V battery, 2 RJ45 patch cords and durable nylon carrying case with belt loop.