Panduit FR24X4YL10 Cable Channel | Graybar Store
Panduit - Cable Channel - FR24X4YL10
+ / - Hover over image to Zoom
Other Views

    Cable Channel

    Manufacturer: Panduit
    Manufacturer #: FR24X4YL10
    SKU: 25272385
    $646.70
    Checking Pricing
         
    Brand or Series:FiberRunner
    Use With:QuikLock Coupler
    Width (Inches):25.38
    Packaging:10 per Pack
    Color:White/Brown
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FR24X4YL10
    • Color White/Brown
    • Brand or Series FiberRunner
    • Width (Inches) 25.38
    Product Overview:
    FiberRunner® Cable Channel, Yellow, Width (Inches): 25.38 in, PVC, Packing Quantity: 10 per Pack