Newton Instrument - Cable Bracket, Telco Grey, 6 in. L - 0040410530
+ / - Hover over image to Zoom
Other Views

Cable Bracket, Telco Grey, 6 in. L

Manufacturer: Newton Instrument
Manufacturer #: 0040410530
SKU: 88187154
$5.13
Checking Pricing
     
Color:Gray
Length:6 in
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Newton Instrument
  • Manufacturer # 0040410530
  • Color Gray
  • Length 6 in
Product Overview:
Cable Bracket, Type Cable Bracket, 6 Inch, Steel