Legrand Ortronics OR-P820527H Cable Bracket | Graybar Store
Legrand Ortronics - Cable Bracket - OR-P820527H
+ / - Hover over image to Zoom
Other Views

    Cable Bracket

    Manufacturer: Legrand Ortronics
    Manufacturer #: OR-P820527H
    SKU: 25011694
    $18.53
    Checking Pricing
         
    Height (Inches):4.5 in.
    Material:Steel
    Size:4.5 H x 5 D in
    Color:Dove Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Legrand Ortronics
    • Manufacturer # OR-P820527H
    • Color Dove Grey
    • Size 4.5 H x 5 D in
    • Type Cable Bracket
    • Height (Inches) 4.5 in.
    • Material Steel
    • Includes Mounting Hardware
    Product Overview:
    Ortronics® Cable Bracket, Size: 4.5 H x 5 D in, Dove Grey, Steel
    Audio, Video And Data Connectivity Range Offers the Flexibility, Modularity And Application Density Needed to Support a Variety of A/V Equipment; Ideal for Larger A/V Connectors Such as VGA And Combination Modules