Klein Tools 50400 Cable Bender, 12 in. L | Graybar Store
Klein Tools - Cable Bender, 12 in. L - 50400
+ / - Hover over image to Zoom
Other Views

    Cable Bender, 12 in. L

    Manufacturer: Klein Tools
    Manufacturer #: 50400
    SKU: 88152871
    $28.22
    Checking Pricing
         
    Capacity:350 kcmil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 50400
    • Capacity 350 kcmil
    • Materials Steel
    Product Overview:
    Cable Bender, Capacity: 350 kcmil