OFS Optics JRVDK001SAOSCA025F Cable Assembly SA to SCA | Graybar Store
OFS Optics - Cable Assembly SA to SCA - JRVDK001SAOSCA025F
+ / - Hover over image to Zoom
Other Views

    Cable Assembly SA to SCA

    Manufacturer: OFS Optics
    Manufacturer #: JRVDK001SAOSCA025F
    SKU: 25817855
    Price pending
    Checking Pricing
         
    Length:25 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer OFS Optics
    • Manufacturer # JRVDK001SAOSCA025F
    • Length 25 ft.
    • SAP Material Type ZSTD
    Product Overview:
    EZ-Bend® Cable Assembly, Length: 25 ft, Connector Type: SA to SCA