OFS Optics JRVDK001SCASCA100F Cable Assembly SCA to SCA | Graybar Store
OFS Optics - Cable Assembly SCA to SCA - JRVDK001SCASCA100F
+ / - Hover over image to Zoom
Other Views

    Cable Assembly SCA to SCA

    Manufacturer: OFS Optics
    Manufacturer #: JRVDK001SCASCA100F
    SKU: 25761961
    $45.39
    Checking Pricing
         
    Length:100 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer OFS Optics
    • Manufacturer # JRVDK001SCASCA100F
    • Length 100 ft.
    • SAP Material Type ZSTD
    Product Overview:
    EZ-Bend® Cable Assembly, Length: 100 ft, Connector Type: SCA to SCA