Corning 434401EB4H3750F-P Cable Assembly Simplex | Graybar Store
Corning - Cable Assembly Simplex - 434401EB4H3750F-P
+ / - Hover over image to Zoom
Other Views

    Cable Assembly Simplex

    Manufacturer: Corning
    Manufacturer #: 434401EB4H3750F-P
    SKU: 25728636
    $327.11
    Checking Pricing
         
    Length:750 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # 434401EB4H3750F-P
    • Length 750 ft.
    • SAP Material Type ZSTD
    Product Overview:
    SST-Drop™ Cable Assembly, Length: 750 ft, Fiber Cord Type: Simplex