Clearfield 19216-51 020F Cable Assembly N-Male to SMA-Male | Graybar Store
Clearfield - Cable Assembly N-Male to SMA-Male - 19216-51 020F
+ / - Hover over image to Zoom
Other Views

    Cable Assembly N-Male to SMA-Male

    Manufacturer: Clearfield
    Manufacturer #: 19216-51 020F
    SKU: 25713705
    $48.85
    Checking Pricing
         
    Length:20 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Clearfield
    • Manufacturer # 19216-51 020F
    • Length 20 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cable Assembly, Length: 20 ft, Connector Type: N-Male to SMA-Male