Telco Systems 815-00113-050 Cable Mini BNC to BNC | Graybar Store
Telco Systems - Cable Mini BNC to BNC - 815-00113-050
+ / - Hover over image to Zoom
Other Views

    Cable Mini BNC to BNC

    Manufacturer: Telco Systems
    Manufacturer #: 815-00113-050
    SKU: 25542534
    $204.10
    Checking Pricing
         
    Length:50 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Telco Systems
    • Manufacturer # 815-00113-050
    • Length 50 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cable Assembly, Length: 50 ft, Connector Type: DS3 Mini BNC to BNC