Telco Systems 815-00102-002 Cable Assembly | Graybar Store
Telco Systems - Cable Assembly - 815-00102-002
+ / - Hover over image to Zoom
Other Views

    Cable Assembly

    Manufacturer: Telco Systems
    Manufacturer #: 815-00102-002
    SKU: 25412766
    $165.36
    Checking Pricing
         
    Length:50 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Telco Systems
    • Manufacturer # 815-00102-002
    • Length 50 ft.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Cable Assembly, Length: 50 ft, Connector Type: T1/E1 Interface