Corning 434301EB1TD400F-P SST-Drop Toneable Cable Assembly - OptiTap® SC APC to OptiTap® SC APC | Graybar Store
     
Corning - SST-Drop Toneable Cable Assembly - OptiTap® SC APC to OptiTap® SC APC - 434301EB1TD400F-P
+ / - Hover over image to Zoom
Other Views

    SST-Drop Toneable Cable Assembly - OptiTap® SC APC to OptiTap® SC APC

    Manufacturer: Corning
    Manufacturer #: 434301EB1TD400F-P
    SKU: 25071626
    $175.92
    Checking Pricing
         
    Length:400 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # 434301EB1TD400F-P
    • Connector Type SC APC to SC APC
    • Fiber Cord Type Simplex
    • Length 400 ft.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    OptiTap® SST-Drop™ Cable Assembly, Length: 400 ft, Connector Type: SC APC to SC APC