B-Line (Eaton) BX-8 Flex-Rite𔭔 Cable/Conduit to Wire Fastener, Cable/Conduit Size 0.375 to 0.706 in. O.D. | Graybar Store
B-Line (Eaton) - Flex-Rite𔭔 Cable/Conduit to Wire Fastener, Cable/Conduit Size 0.375 to 0.706 in. O.D. - BX-8
+ / - Hover over image to Zoom
Other Views

    Flex-Rite𔭔 Cable/Conduit to Wire Fastener, Cable/Conduit Size 0.375 to 0.706 in. O.D.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BX-8
    SKU: 92140789
    $96.73
    Checking Pricing
         
    Load Rating (Pound):20 lb.
    Packaging:100 per Pack
    Use With:Batwings
    Conduit Size (Inches):0.375 to 0.706 in. O.D.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BX-8
    • Conduit Size (Inches) 0.375 to 0.706 in. O.D.
    • Load Rating (Pound) 20 lb.
    • Packaging 100 per Pack
    Product Overview:
    Flex-Rite™ B-Line Cable and Conduit To Wire Fastener, Packaging: 100 Per Pack, Load Rating (Pound): 20 lb