Southwire MCAP-MC/AC-12/3CU-AL GRD250FT COIL Cable, Aluminum Armor, 600V, All Purpose, 12 AWG, 3 Conductor, 250 ft. Reel | Graybar Store
Southwire - Cable, Aluminum Armor, 600V, All Purpose, 12 AWG, 3 Conductor, 250 ft. Reel - MCAP-MC/AC-12/3CU-AL GRD250FT COIL
+ / - Hover over image to Zoom
Other Views

    Cable, Aluminum Armor, 600V, All Purpose, 12 AWG, 3 Conductor, 250 ft. Reel

    Manufacturer: Southwire
    Manufacturer #: MCAP-MC/AC-12/3CU-AL GRD250FT COIL
    SKU: 25046861
    $215.29
    Checking Pricing
         
    Conductor Size:12 AWG
    Length:250 ft. Coil
    No. of Conductors:3
    Wire Colors:Black/White/Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # MCAP-MC/AC-12/3CU-AL GRD250FT COIL
    • No. of Conductors 3
    • Application All Purpose
    • Conductor Size 12 AWG
    • Jacket Material Aluminum Armor
    • Length 250 ft. Coil
    • Volts 600V
    • Wire Colors Black/White/Red
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    All purpose MC cable is 12/3 and packaged in a 250 feet reel. Alt Mfr No. 55510401
    Applications
    • Wherever standard AC or MC cable is permitted.
    • Branch circuit wiring in commercial, industrial, institutional, and multi-residential buildings.
    • Power, lighting, control, and signal circuits.
    • Fished or embedded in plaster.
    • Concealed or exposed installations.
    • Environmental air-handling spaces per NEC 300.22 (C).
    • Places of Assembly per NEC 518.4 and theaters per NEC 520.5.
    • Installation in cable tray and approved raceways.
    • Under raised floors for information technology equipment conductors and cables per NEC 645.5(D) & 645.5(D)(2).