General Cable 3P2P24-WH-P-GCC-PP Category 3 Plenum 2-Pair to 300-Pair Cable | Graybar Store
General Cable - Category 3 Plenum 2-Pair to 300-Pair Cable - 3P2P24-WH-P-GCC-PP
+ / - Hover over image to Zoom
Other Views

    Category 3 Plenum 2-Pair to 300-Pair Cable

    Manufacturer: General Cable
    Manufacturer #: 3P2P24-WH-P-GCC-PP
    SKU: 95010268
    $149.29
    Checking Pricing
         
    No. of Pairs:2
    Color:White
    Cable Type:Plenum
    Packaging:1000 ft Pull-Pac
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 3P2P24-WH-P-GCC-PP
    • Cable Type Plenum
    • Color White
    • Category Cat 3
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 2
    • Shielded Non-Shielded
    • Packaging 1000 ft Pull-Pac
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cable, White, Packaging: 1000 ft Pull-Pac, No. of Pairs: 2, PVC, Gauge: 24 AWG