General Cable 6P4P22-BL-P-GCC-AP GenSPEED® 6 Cat 6 Plenum 22 AWG Cable | Graybar Store
General Cable - GenSPEED® 6 Cat 6 Plenum 22 AWG Cable - 6P4P22-BL-P-GCC-AP
+ / - Hover over image to Zoom
Other Views

    GenSPEED® 6 Cat 6 Plenum 22 AWG Cable

    Manufacturer: General Cable
    Manufacturer #: 6P4P22-BL-P-GCC-AP
    SKU: 25783421
    $462.40
    Checking Pricing
         
    No. of Pairs:4
    Packaging:1000 ft Pull-Pac ll
    Color:Blue
    Additional Features:100% Fluoropolymer Insulation Construction; Guaranteed 7% Insertion Loss improvement Over Category 6 Industry
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 6P4P22-BL-P-GCC-AP
    • Color Blue
    • Category Cat 6
    • Additional Features 100% Fluoropolymer Insulation Construction; Guaranteed 7% Insertion Loss improvement Over Category 6 Industry
    • Flammability Rating Plenum
    • Gauge 22 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Packaging 1000 ft Pull-Pac ll
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    GenSPEED® Cable, Blue, Packaging: 1000 ft Pull-Pac ll, No. of Pairs: 4, PVC, Gauge: 22 AWG
    100% Fluoropolymer Insulation Construction; Guaranteed 7% Insertion Loss improvement Over Category 6 Industry Standard-Increased Headroom of ACR & PSACR; TRU-Mark Print Legend Contains Markings from 0 to 1000 ft