General Cable 6AP4P24-GN-R-GCC-AP-FH 10 MTP™ Category 6A Plenum Cable | Graybar Store
General Cable - 10 MTP™ Category 6A Plenum Cable - 6AP4P24-GN-R-GCC-AP-FH
+ / - Hover over image to Zoom
Other Views

    10 MTP™ Category 6A Plenum Cable

    Manufacturer: General Cable
    Manufacturer #: 6AP4P24-GN-R-GCC-AP-FH
    SKU: 25683069
    $1,415.32
    Checking Pricing
         
    No. of Pairs:4
    Color:Green
    Additional Features:10 MTP Unshielded-Twisted Pair Provides Industry-Leading Protection from External Cable Noise Sources; Guaranteed +8 dB
    Cable Type:Plenum
    Packaging:1000 ft Spool
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 6AP4P24-GN-R-GCC-AP-FH
    • Cable Type Plenum
    • Color Green
    • Category Cat 6a
    • Type Indoor Cable
    • Additional Features 10 MTP Unshielded-Twisted Pair Provides Industry-Leading Protection from External Cable Noise Sources; Guaranteed +8 dB
    • Flammability Rating Plenum CMP; UL 444
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Shielded
    • Packaging 1000 ft Spool
    • Country of Origin US - USA
    Product Overview:
    GenSPEED® Cable, Green, Packaging: 1000 ft Spool, No. of Pairs: 4, PVC, Gauge: 23 AWG