General Cable 5ENP25P24-BL-R-GCC-PV-CUT REEL GenSPEED® 5000 Cat 5e Backbone 25-Pair Non-Plenum Cable, Cut Reel | Graybar Store
General Cable - GenSPEED® 5000 Cat 5e Backbone 25-Pair Non-Plenum Cable, Cut Reel - 5ENP25P24-BL-R-GCC-PV-CUT REEL
+ / - Hover over image to Zoom
Other Views

    GenSPEED® 5000 Cat 5e Backbone 25-Pair Non-Plenum Cable, Cut Reel

    Manufacturer: General Cable
    Manufacturer #: 5ENP25P24-BL-R-GCC-PV-CUT REEL
    SKU: 25649086
    $2.07
    Checking Pricing
         
    No. of Pairs:25
    Packaging:1000 ft Reel
    Additional Features:Connects All Systems of a Multi-Level Distributed System to an Intermediate System; Sequential Footage Markings
    Cable Type:Non-Plenum
    Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 5ENP25P24-BL-R-GCC-PV-CUT REEL
    • Cable Type Non-Plenum
    • Color Blue
    • Category Cat 5e
    • Additional Features Connects All Systems of a Multi-Level Distributed System to an Intermediate System; Sequential Footage Markings
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 25
    • Packaging 1000 ft Reel
    • SAP Material Type ZCUT
    • Country of Origin NZ - New Zealand
    Product Overview:
    GenSPEED® Cable, Blue, Packaging: 1000 ft Reel, No. of Pairs: 25, PVC, Gauge: 24 AWG
    (5) LED Indicators; Automatic or Manual Supervised Reset; Dual Purpose Information Output; Dynamic Self Test; Meets Safety Category 4; Quick Release Terminal Blocks; Test Input For Monitoring of External Positive Guided Relays or Contactors