General Cable R7131800-RUTGERS Cable Cat 6 | Graybar Store
General Cable - Cable Cat 6 - R7131800-RUTGERS
+ / - Hover over image to Zoom
Other Views

    Cable Cat 6

    Manufacturer: General Cable
    Manufacturer #: R7131800-RUTGERS
    SKU: 25605609
    $772.59
    Checking Pricing
         
    Additional Features:Improved Cable Temperature Rating, 90â°C Plenum; 75â°C Riser; Separator is Engineered for Consistent
    Color:Blue
    Cable Type:Plenum
    Packaging:1000 ft Pull-Pac ll
    No. of Pairs:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # R7131800-RUTGERS
    • Cable Type Plenum
    • Color Blue
    • Category Cat 6
    • Additional Features Improved Cable Temperature Rating, 90â°C Plenum; 75â°C Riser; Separator is Engineered for Consistent
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Packaging 1000 ft Pull-Pac ll
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    GenSPEED® Cable, Blue, Packaging: 1000 ft Pull-Pac ll, No. of Pairs: 4, PVC, Gauge: 23 AWG