General Cable 5EP25P24-WH-R-GCC-AP-CUT REEL GenSPEED® 5000 Cat 5e Backbone 25-Pair Plenum Cable, Cut Reel | Graybar Store
General Cable - GenSPEED® 5000 Cat 5e Backbone 25-Pair Plenum Cable, Cut Reel - 5EP25P24-WH-R-GCC-AP-CUT REEL
+ / - Hover over image to Zoom
Other Views

    GenSPEED® 5000 Cat 5e Backbone 25-Pair Plenum Cable, Cut Reel

    Manufacturer: General Cable
    Manufacturer #: 5EP25P24-WH-R-GCC-AP-CUT REEL
    SKU: 25511557
    $5.29
    Checking Pricing
         
    No. of Pairs:25
    Packaging:1000 ft Reel
    Additional Features:Connects All Systems of a Multi-Level Distributed System to an Intermediate System; Sequential Footage Markings
    Cable Type:Plenum
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 5EP25P24-WH-R-GCC-AP-CUT REEL
    • Cable Type Plenum
    • Color White
    • Category Cat 5e
    • Additional Features Connects All Systems of a Multi-Level Distributed System to an Intermediate System; Sequential Footage Markings
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 25
    • Packaging 1000 ft Reel
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    GenSPEED® Cable, White, Packaging: 1000 ft Reel, No. of Pairs: 25, PVC, Gauge: 24 AWG
    Brushed Stainless Steel Finish; Compatible With All Individual QuickPort Connectors And Adapters; Fits Standard NEMA Electrical Boxes; Includes ID Windows for Each Wallplate; Individual Port Configuration Allows Specification Flexibility