General Cable 5ESWP-PV4P24-BE-P-GCC GenSPEED® 5000 Cat 5e Residential CMX-Outdoor-CMR Cable | Graybar Store
General Cable - GenSPEED® 5000 Cat 5e Residential CMX-Outdoor-CMR Cable - 5ESWP-PV4P24-BE-P-GCC
+ / - Hover over image to Zoom
Other Views

    GenSPEED® 5000 Cat 5e Residential CMX-Outdoor-CMR Cable

    Manufacturer: General Cable
    Manufacturer #: 5ESWP-PV4P24-BE-P-GCC
    SKU: 25264999
    $219.08
    Checking Pricing
         
    Color:Beige
    No. of Pairs:4
    Packaging:1000 ft Pull-Pac ll
    Cable Type:Non-Plenum
    Additional Features:Ability to be Exposed to Temperature Variations for Short Distances from the Network Interface Device on the Outside of a
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 5ESWP-PV4P24-BE-P-GCC
    • Cable Type Non-Plenum
    • Color Beige
    • Category Cat 5e
    • Type Indoor Cable
    • Additional Features Ability to be Exposed to Temperature Variations for Short Distances from the Network Interface Device on the Outside of a
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non-Shielded
    • Packaging 1000 ft Pull-Pac ll
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    GenSPEED® Cable, Beige, Packaging: 1000 ft Pull-Pac ll, No. of Pairs: 4, PVC, Gauge: 24 AWG
    Ability to be Exposed to Temperature Variations for Short Distances from the Network Interface Device on the Outside of a House to the Point Where the Cable Enters the House; Sequential Footage Markings; Sunlight-Resistant; Third-Party Verified for Guaran