General Cable 6ANP4P24-YL-R-GCC-PV GenSpeed® 10,000 Cat 6a Non-Plenum Cable | Graybar Store
General Cable - GenSpeed® 10,000 Cat 6a Non-Plenum Cable - 6ANP4P24-YL-R-GCC-PV
+ / - Hover over image to Zoom
Other Views

    GenSpeed® 10,000 Cat 6a Non-Plenum Cable

    Manufacturer: General Cable
    Manufacturer #: 6ANP4P24-YL-R-GCC-PV
    SKU: 25211250
    $562.25
    Checking Pricing
         
    Color:Yellow
    No. of Pairs:4
    Additional Features:Innovative T-Top Cross-Web Provides Superior Internal Electrical Characteristics by Locking the Pairs into a Systematic
    Cable Type:Non-Plenum
    Packaging:1000 ft Spool
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 6ANP4P24-YL-R-GCC-PV
    • Cable Type Non-Plenum
    • Color Yellow
    • Category Cat 6a
    • Type Indoor Cable
    • Additional Features Innovative T-Top Cross-Web Provides Superior Internal Electrical Characteristics by Locking the Pairs into a Systematic
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non-Shielded
    • Packaging 1000 ft Spool
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    GenSPEED® Cable, Yellow, Packaging: 1000 ft Spool, No. of Pairs: 4, PVC, Gauge: 23 AWG