General Cable 6ANP4P24-GN-R-GCC-PV-FH-OT GenSPEED® 10 MTP™ Category 6A Cable, CMR | Graybar Store
General Cable - GenSPEED® 10 MTP™ Category 6A Cable, CMR - 6ANP4P24-GN-R-GCC-PV-FH-OT
+ / - Hover over image to Zoom
Other Views

    GenSPEED® 10 MTP™ Category 6A Cable, CMR

    Manufacturer: General Cable
    Manufacturer #: 6ANP4P24-GN-R-GCC-PV-FH-OT
    SKU: 25211214
    $641.74
    Checking Pricing
         
    No. of Pairs:4
    Color:Green
    Packaging:1000 ft Spool
    Cable Type:Non-Plenum
    Additional Features:10 MTP Unshielded-Twisted Pair Provides Industry-Leading Protection from External Cable Noise Sources; Guaranteed +8 dB
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 6ANP4P24-GN-R-GCC-PV-FH-OT
    • Cable Type Non-Plenum
    • Color Green
    • Category Cat 6a
    • Type Indoor Cable
    • Additional Features 10 MTP Unshielded-Twisted Pair Provides Industry-Leading Protection from External Cable Noise Sources; Guaranteed +8 dB
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Shielded
    • Packaging 1000 ft Spool
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    GenSPEED® Cable, Green, Packaging: 1000 ft Spool, No. of Pairs: 4, PVC, Gauge: 23 AWG
    10 MTP Unshielded-Twisted Pair Provides Industry-Leading Protection from External Cable Noise Sources; Guaranteed +8 dB over TIA 568- C.2 Standard for both PSANEXT & PSAACRF; Improved Cable Temperature Rating, 90°C Plenum; 75°C Riser; TRU-Mark P