General Cable 6P4P24-RD-P-GCC-TP-CE GenSPEED® 6 Cat 6 Plenum Cable | Graybar Store
General Cable - GenSPEED® 6 Cat 6 Plenum Cable - 6P4P24-RD-P-GCC-TP-CE
+ / - Hover over image to Zoom
Other Views

    GenSPEED® 6 Cat 6 Plenum Cable

    Manufacturer: General Cable
    Manufacturer #: 6P4P24-RD-P-GCC-TP-CE
    SKU: 25202432
    $504.29
    Checking Pricing
         
    Color:Red
    No. of Pairs:4
    Packaging:1000 ft Pull-Pac ll
    Cable Type:Plenum
    Additional Features:Improved Cable Temperature Rating, 90â°C Plenum; 75â°C Riser; Separator is Engineered for Consistent
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 6P4P24-RD-P-GCC-TP-CE
    • Cable Type Plenum
    • Color Red
    • Category Cat 6
    • Type Indoor Cable
    • Additional Features Improved Cable Temperature Rating, 90â°C Plenum; 75â°C Riser; Separator is Engineered for Consistent
    • Flammability Rating Plenum CMP; UL 444
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non-Shielded
    • Packaging 1000 ft Pull-Pac ll
    • Country of Origin US - USA
    Product Overview:
    GenSPEED® Cable, Red, Packaging: 1000 ft Pull-Pac ll, No. of Pairs: 4, PVC, Gauge: 23 AWG
    Provides Support for Cable Between the Rack And the Wall; Works With Standard Equipment Racks of All Channel Depths And All Mighty Mo 3, 6 And 10 Rack Systems