General Cable 6NP4P24-BL-R-GCC-PV-CE GenSPEED® 6 Cat 6 Non-Plenum Cable | Graybar Store
     
General Cable - GenSPEED® 6 Cat 6 Non-Plenum Cable - 6NP4P24-BL-R-GCC-PV-CE
+ / - Hover over image to Zoom
Other Views

    GenSPEED® 6 Cat 6 Non-Plenum Cable

    Manufacturer: General Cable
    Manufacturer #: 6NP4P24-BL-R-GCC-PV-CE
    SKU: 25202418
    $323.14
    Checking Pricing
         
    Color:Blue
    No. of Pairs:4
    Packaging:1000 ft Spool
    Cable Type:Non-Plenum
    Additional Features:Improved Cable Temperature Rating, 90â°C Plenum; 75â°C Riser; Separator is Engineered for Consistent
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 6NP4P24-BL-R-GCC-PV-CE
    • Cable Type Non-Plenum
    • Color Blue
    • Category Cat 6
    • Type Indoor Cable
    • Additional Features Improved Cable Temperature Rating, 90â°C Plenum; 75â°C Riser; Separator is Engineered for Consistent
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non-Shielded
    • Packaging 1000 ft Spool
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    GenSPEED® Cable, Blue, Packaging: 1000 ft Spool, No. of Pairs: 4, PVC, Gauge: 23 AWG
    Provides Support for Cable Between the Rack And the Wall; Works With Standard Equipment Racks of All Channel Depths And All Mighty Mo 3, 6 And 10 Rack Systems