General Cable 5EP4P24-PU-P-GCC-TP GenSPEED® 5000 Standard Cat 5e Plenum Cable | Graybar Store
General Cable - GenSPEED® 5000 Standard Cat 5e Plenum Cable - 5EP4P24-PU-P-GCC-TP
+ / - Hover over image to Zoom
Other Views

    GenSPEED® 5000 Standard Cat 5e Plenum Cable

    Manufacturer: General Cable
    Manufacturer #: 5EP4P24-PU-P-GCC-TP
    SKU: 25101630
    $470.85
    Checking Pricing
         
    Color:Purple
    No. of Pairs:4
    Packaging:1000 ft Pull-Pac ll
    Additional Features:Engineered to Provide Stable and Continuous Performance; TRU-Mark Print Legend Contains Markings from 0 to 1000 ft
    Cable Type:Plenum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 5EP4P24-PU-P-GCC-TP
    • Cable Type Plenum
    • Color Purple
    • Category Cat 5e
    • Type Indoor Cable
    • Additional Features Engineered to Provide Stable and Continuous Performance; TRU-Mark Print Legend Contains Markings from 0 to 1000 ft
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non-Shielded
    • Packaging 1000 ft Pull-Pac ll
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    GenSPEED® Cable, Purple, Packaging: 1000 ft Pull-Pac ll, No. of Pairs: 4, PVC, Gauge: 24 AWG
    Optional Plastic Hold-Down Ejector Clips; Optional Protection Modules For Protection Against Electrical Transients; Socket or Printed Circuit Board Installation Options