Coleman Cable 4C18-CMR-GY-B.5-CMN Multi-Conductor Riser Cable, Unshielded, 18 AWG, 4 Conductor, 500 ft. | Graybar Store
Coleman Cable - Multi-Conductor Riser Cable, Unshielded, 18 AWG, 4 Conductor, 500 ft. - 4C18-CMR-GY-B.5-CMN
+ / - Hover over image to Zoom
Other Views

    Multi-Conductor Riser Cable, Unshielded, 18 AWG, 4 Conductor, 500 ft.

    Manufacturer: Coleman Cable
    Manufacturer #: 4C18-CMR-GY-B.5-CMN
    SKU: 25090413
    $126.52
    Checking Pricing
         
    Cable Type:Riser
    Conductor Material:Bare Copper
    Conductor Size:18 AWG
    No. of Conductors:4
    Length:5 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Coleman Cable
    • Manufacturer # 4C18-CMR-GY-B.5-CMN
    • Cable Type Riser
    • No. of Conductors 4
    • Type Riser
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material PVC
    • Length 5 ft.
    • Country of Origin US - USA
    Product Overview:
    Cable, No. of Conductors: 4, Conductor Size: 18 AWG, Riser, Bare Copper, PVC