Coleman Cable 4C16-OFSPKR-WH-B.5-CMN Cable | Graybar Store
Coleman Cable - Cable - 4C16-OFSPKR-WH-B.5-CMN
+ / - Hover over image to Zoom
Other Views

    Cable

    Manufacturer: Coleman Cable
    Manufacturer #: 4C16-OFSPKR-WH-B.5-CMN
    SKU: 25090150
    $187.10
    Checking Pricing
         
    Conductor Material:Bare Copper
    Conductor Size:16 AWG
    No. of Conductors:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Coleman Cable
    • Manufacturer # 4C16-OFSPKR-WH-B.5-CMN
    • No. of Conductors 4
    • Conductor Material Bare Copper
    • Conductor Size 16 AWG
    • Insulation Material PVC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cable, PVC, Bare Copper, 16 AWG, 4 Conductor