General Cable 5EP4P24-S-RD-R-GCC-AP GenSPEED® 5000 Shielded Cat 5e Plenum Cable | Graybar Store
General Cable - GenSPEED® 5000 Shielded Cat 5e Plenum Cable - 5EP4P24-S-RD-R-GCC-AP
+ / - Hover over image to Zoom
Other Views

    GenSPEED® 5000 Shielded Cat 5e Plenum Cable

    Manufacturer: General Cable
    Manufacturer #: 5EP4P24-S-RD-R-GCC-AP
    SKU: 25089897
    $907.36
    Checking Pricing
         
    No. of Pairs:4
    Color:Red
    Additional Features:Foil Shield Reduces Electromagnetic Interference for Optimal Performance; Improved Cable Temperature Rating,
    Cable Type:F/UTP; Plenum
    Packaging:1000 ft Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 5EP4P24-S-RD-R-GCC-AP
    • Cable Type F/UTP; Plenum
    • Color Red
    • Category Cat 5e
    • Type Indoor Cable
    • Additional Features Foil Shield Reduces Electromagnetic Interference for Optimal Performance; Improved Cable Temperature Rating,
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Shielded
    • Packaging 1000 ft Reel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    GenSPEED® Cable, Red, Packaging: 1000 ft Reel, No. of Pairs: 4, PVC, Gauge: 24 AWG