Coleman Cable 2C18-FPL-R-B-CMN Cable | Graybar Store
Coleman Cable - Cable - 2C18-FPL-R-B-CMN
+ / - Hover over image to Zoom
Other Views

    Cable

    Manufacturer: Coleman Cable
    Manufacturer #: 2C18-FPL-R-B-CMN
    SKU: 25089574
    $116.18
    Checking Pricing
         
    Cable Type:Riser
    Conductor Material:Bare Copper
    Conductor Size:18 AWG
    No. of Conductors:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Coleman Cable
    • Manufacturer # 2C18-FPL-R-B-CMN
    • Cable Type Riser
    • No. of Conductors 2
    • Type Riser
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material PVC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cable, PVC, Bare Copper, Riser, 18 AWG, 2 Conductor