General Cable 6NP4P24-OR-P-GCC-PV GenSPEED® 6000 Enhanced Cat 6 Non-plenum Cable | Graybar Store
General Cable - GenSPEED® 6000 Enhanced Cat 6 Non-plenum Cable - 6NP4P24-OR-P-GCC-PV
+ / - Hover over image to Zoom
Other Views

    GenSPEED® 6000 Enhanced Cat 6 Non-plenum Cable

    Manufacturer: General Cable
    Manufacturer #: 6NP4P24-OR-P-GCC-PV
    SKU: 25065608
    $436.24
    Checking Pricing
         
    Color:Orange
    No. of Pairs:4
    Additional Features:Improved Cable Temperature Rating, 90â°C Plenum; 75â°C Riser; Innovative Cross-Web Allows Pair
    Cable Type:Non-Plenum
    Packaging:1000 ft Pull-Pac ll
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 6NP4P24-OR-P-GCC-PV
    • Cable Type Non-Plenum
    • Color Orange
    • Category Cat 6
    • Type Indoor Cable
    • Additional Features Improved Cable Temperature Rating, 90â°C Plenum; 75â°C Riser; Innovative Cross-Web Allows Pair
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non-Shielded
    • Packaging 1000 ft Pull-Pac ll
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    GenSPEED® Cable, Orange, Packaging: 1000 ft Pull-Pac ll, No. of Pairs: 4, PVC, Gauge: 23 AWG