Corning CDF-IBU-7-6 Interbay Storage Unit, 7 ft. H | Graybar Store
Corning - Interbay Storage Unit, 7 ft. H - CDF-IBU-7-6
+ / - Hover over image to Zoom
Other Views

    Interbay Storage Unit, 7 ft. H

    Manufacturer: Corning
    Manufacturer #: CDF-IBU-7-6
    SKU: 22122902
    $375.75
    Checking Pricing
         
    Width (Inches):6 in.
    Depth (Inches):12 in.
    Height (Feet):7 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # CDF-IBU-7-6
    • Type Interbay Storage Unit
    • Brand LANscape
    • Depth (Inches) 12 in.
    • Height (Feet) 7 ft.
    • Width (Inches) 6 in.
    • For Use With Enterprise Networks
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    LANscape® CDF Interbay Storage Unit