General Cable 6P4P24-GY-S-GCC-TP GenSPEED® 6000 Enhanced Cat 6 Plenum Cable | Graybar Store
General Cable - GenSPEED® 6000 Enhanced Cat 6 Plenum Cable - 6P4P24-GY-S-GCC-TP
+ / - Hover over image to Zoom
Other Views

    GenSPEED® 6000 Enhanced Cat 6 Plenum Cable

    Manufacturer: General Cable
    Manufacturer #: 6P4P24-GY-S-GCC-TP
    SKU: 22061925
    $645.11
    Checking Pricing
         
    Color:Grey
    No. of Pairs:4
    Additional Features:Improved Cable Temperature Rating, 90â°C Plenum; 75â°C Riser; Innovative Cross-Web Allows Pair
    Cable Type:Plenum
    Packaging:1000 ft Spool-Pac
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 6P4P24-GY-S-GCC-TP
    • Cable Type Plenum
    • Color Grey
    • Category Cat 6
    • Type Indoor Cable
    • Additional Features Improved Cable Temperature Rating, 90â°C Plenum; 75â°C Riser; Innovative Cross-Web Allows Pair
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non-Shielded
    • Packaging 1000 ft Spool-Pac
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    GenSPEED® Cable, Grey, Packaging: 1000 ft Spool-Pac, No. of Pairs: 4, PVC, Gauge: 23 AWG