General Cable 5EXHNP4P24-WH-P-GCC-PVCE GenSPEED® 5350 Enhanced Cat 5e Non-Plenum Cable | Graybar Store
General Cable - GenSPEED® 5350 Enhanced Cat 5e Non-Plenum Cable - 5EXHNP4P24-WH-P-GCC-PVCE
+ / - Hover over image to Zoom
Other Views

    GenSPEED® 5350 Enhanced Cat 5e Non-Plenum Cable

    Manufacturer: General Cable
    Manufacturer #: 5EXHNP4P24-WH-P-GCC-PVCE
    SKU: 22008433
    $197.76
    Checking Pricing
         
    No. of Pairs:4
    Color:White
    Packaging:1000 ft Pull-Pac Il
    Additional Features:Applications that Require Optimal Cat 5e Performance; TRU-Mark Print Legend Contains Markings from 0 to 1000 ft
    Cable Type:Non-Plenum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 5EXHNP4P24-WH-P-GCC-PVCE
    • Cable Type Non-Plenum
    • Color White
    • Category Cat 5e
    • Type Indoor Cable
    • Additional Features Applications that Require Optimal Cat 5e Performance; TRU-Mark Print Legend Contains Markings from 0 to 1000 ft
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non-Shielded
    • Packaging 1000 ft Pull-Pac Il
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    GenSPEED® Cable, White, Packaging: 1000 ft Pull-Pac Il, No. of Pairs: 4, PVC, Gauge: 24 AWG